Run Tee Brass Brass Class 1000 Pipe Fittings, 3/8 in Female NPTF X 3/8 in Male NPTF

  • Mfr # ZUSA-PF-9056
  • Zoro # G900424958
product price: 
$
17.59
/ea

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Color
Silver
Application
Air, Gases, Non-Potable Water, Oils
Standards
ANSI B1.20.1, ASME B31.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9056
Zoro #
G900424958
UPC #
193005128753
Country of Origin
China

Dimensions

Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Overall Length
1 27/32 in
Fitting Thread Size A
3/8"-18
Fitting Side C Nominal Pipe Size
3/8 in
Fitting Thread Size C
3/8"-18
Fitting Thread Size B
3/8"-18
Wire Rope Length
1 27/32 in
Length
1 27/32 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Item
Metal Pipe Tee
Color
Silver
Application
Air, Gases, Non-Potable Water, Oils
Standards
ANSI B1.20.1, ASME B31.3
Fitting Side B Pipe Threading
18
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Fitting Side B Gender
Male
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Maximum Operating Pressure
1,000 psi @ 72 Degrees F
Fitting Side A Pipe Threading
18
Class
Class 1000
Finish/Coating
Nickel-Plated
For Pipe Schedule
Schedule 80
Side 3 Thread Type
NPT
Gravity Flow
Pressure
Side A Thread Type
NPT
Fitting Side C Type
Threaded
Fitting Side C Gender
Male
Material Grade
C38500
Fitting Side C Pipe Threading
18
Side B Thread Type
NPT

Description

Brass Pipe Fittings

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews