Running Trap with Single Hub Vent Running Trap with Single Hub Vent, Iron, Class 20
Mfr # ZFBSVFRTP30
Zoro # G713115814
product price: $412.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Running Trap with Single Hub Vent
Pipe Fitting Material
Iron
Class
Class 20
Standards
ASTM A74, ICC Listed, UPC Listed
Finish/Coating
Epoxy Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZFBSVFRTP30
Zoro #
G713115814
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side C Nominal Pipe Size
3 in
Details
Specific Fitting Shape
Running Trap with Single Hub Vent
Pipe Fitting Material
Iron
Class
Class 20
Item
Running Trap with Single Hub Vent
Standards
ASTM A74, ICC Listed, UPC Listed
Finish/Coating
Epoxy Coated
Fitting Side C Gender
Female
Fitting Side C Type
Hub
Fitting Side B Gender
Female
Fitting Side B Type
Hub
Fitting Side A Type
Spigot
Fitting Side A Gender
Male
Maximum Operating Pressure
5 psi
Color
Green
Description
Running Trap with Single Hub Vent, Iron, Epoxy Coated, Class Class 20, 3 in, Male, Spigot, 3 in, Female, Hub, 3 in, Female, Hub, 5 psi Maximum Operating Pressure
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.