Zoro Homepage

Running Trap with Single Hub Vent Running Trap with Single Hub Vent, Iron, Class 20

  • Mfr # ZFBSVFRTP64

  • Zoro # G113115827


product price: $2,407.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Running Trap with Single Hub Vent
Pipe Fitting Material
Iron
Class
Class 20
Standards
ASTM A74, ICC Listed, UPC Listed
Fitting Side B Nominal Pipe Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFBSVFRTP64
Zoro #
G113115827
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Side B Nominal Pipe Size
6 in
Fitting Side A Nominal Pipe Size
6 in
Fitting Side C Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Running Trap with Single Hub Vent
Pipe Fitting Material
Iron
Class
Class 20
Item
Running Trap with Single Hub Vent
Standards
ASTM A74, ICC Listed, UPC Listed
Finish/Coating
Epoxy Coated
Fitting Side A Gender
Male
Color
Green
Fitting Side C Gender
Female
Fitting Side C Type
Hub
Fitting Side B Gender
Female
Fitting Side B Type
Hub
Fitting Side A Type
Spigot
Maximum Operating Pressure
5 psi

Description

Running Trap with Single Hub Vent, Iron, Epoxy Coated, Class Class 20, 6 in, Male, Spigot, 6 in, Female, Hub, 4 in, Female, Hub, 5 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.