Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saddle Clamp, Pipe 2 In, Outlet 1 In

  • Mfr # 467E-249SR

  • Zoro # G0484592


product price: $67.19
/ea

Key Features

Pipe Size
2 in
Outlet Pipe Size
1 in
Material
PVC
Max. Pressure
235 psi
Outlet Connection
1 in (FNPT) Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
467E-249SR
Zoro #
G0484592
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Outlet Pipe Size
1 in
Required Hole Size (In.)
1 1/8 in
Overall Length
3 7/16 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side C Nominal Pipe Size
1 in

Details

Material
PVC
Max. Pressure
235 psi
Outlet Connection
1 in (FNPT) Socket
Item
Saddle Clamp
Gasket Material
EPDM
Max. Temp.
73 Degrees F
Standards
LPCB
Type
Two piece
Schedule
Schedule 40
Maximum Operating Pressure
150 psi @ 73 Degrees F
Color
White
Specific Fitting Shape
Saddle
Fitting Side C Gender
Female
Fitting Side C Type
NPT
Seal Material
EPDM
Pipe Fitting Material
PVC

Description

Saddle Clamp, Two Piece, Pipe Size 2 In, Outlet Pipe Size 1 In, Outlet Connection 1 In, Material Of Construction PVC, Schedule 40, Max. Temp. 73 F, Max. Pressure 235 PSI, Gasket Material EPDM, Required Hole Size 1 1/8 In, Standards LPCB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.