Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saddle Clamp, Pipe 2 In, Outlet 1/2 In

  • Mfr # 867V-247CSR

  • Zoro # G1305245


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2 in, 2 in
Outlet Pipe Size
1/2 in
Material
CPVC
Outlet Connection
1/2 in FIPT
Required Hole Size (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
867V-247CSR
Zoro #
G1305245
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 1/2 in, 2 in
Outlet Pipe Size
1/2 in
Required Hole Size (In.)
3/4 in
Overall Length
3 7/16 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side C Nominal Pipe Size
1/2 in

Details

Material
CPVC
Outlet Connection
1/2 in FIPT
Max. Pressure
235 psi
Gasket Material
VITON
Type
Two piece
Schedule
Schedule 80
Max. Temp.
73 Degrees F
Standards
LPCB
Item
Saddle Clamp
Maximum Operating Pressure
235 psi @ 73 Degrees F
Color
Gray
Specific Fitting Shape
Saddle
Fitting Side C Type
NPT
Fitting Side C Gender
Female
Pipe Fitting Material
CPVC
Seal Material
FKM

Description

Saddle Clamp, Two Piece, Pipe Size 2 In, Outlet Pipe Size 1/2 In, Outlet Connection 1/2 In, Material Of Construction CPVC, Schedule 80, Max. Temp. 73 F, Max. Pressure 235 PSI, Gasket Material VITON, Required Hole Size 3/4 In, Standards LPCB

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.