Zoro Homepage

Saddle Clamp, Pipe 3 In, Outlet 1 1/2 In

  • Mfr # 867V-337CSR

  • Zoro # G3362931


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2 in, 3 in
Outlet Pipe Size
1 1/2 in
Material
CPVC
Gasket Material
VITON
Required Hole Size (In.)
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
867V-337CSR
Zoro #
G3362931
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in, 3 in
Outlet Pipe Size
1 1/2 in
Required Hole Size (In.)
2 1/4 in
Overall Length
4 3/4 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side C Nominal Pipe Size
1 1/2 in

Details

Material
CPVC
Item
Saddle Clamp
Gasket Material
VITON
Outlet Connection
1-1/2 in FIPT
Standards
LPCB
Type
Two piece
Max. Temp.
73 Degrees F
Schedule
Schedule 80
Max. Pressure
235 psi
Color
Light Gray
Maximum Operating Pressure
235 psi @ 73 Degrees F
Specific Fitting Shape
Saddle
Pipe Fitting Material
CPVC
Fitting Side C Type
NPT
Fitting Side C Gender
Female
Seal Material
FKM

Description

Saddle Clamp, Two Piece, Pipe Size 3 In, Outlet Pipe Size 1 1/2 In, Outlet Connection 1 1/2 In, Material Of Construction CPVC, Schedule 80, Max. Temp. 73 F, Max. Pressure 235 PSI, Gasket Material VITON, Required Hole Size 2 1/4 In, Standards LPCB

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.