Saddle Clamp, Pipe 3 In, Outlet 1/2 In
Mfr # 867V-333CSR
Zoro # G2464901
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1/2 in, 3 in
Outlet Pipe Size
1/2 in
Material
CPVC
Outlet Connection
1/2 in FIPT
Gasket Material
VITON
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
867V-333CSR
Zoro #
G2464901
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size
1/2 in, 3 in
Outlet Pipe Size
1/2 in
Required Hole Size (In.)
7/8 in
Overall Length
4 3/4 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side C Nominal Pipe Size
1/2 in
Details
Material
CPVC
Outlet Connection
1/2 in FIPT
Gasket Material
VITON
Schedule
Schedule 80
Type
Two piece
Max. Pressure
235 psi
Standards
LPCB
Item
Saddle Clamp
Max. Temp.
73 Degrees F
Color
Light Gray
Maximum Operating Pressure
235 psi @ 73 Degrees F
Fitting Side C Type
NPT
Seal Material
FKM
Specific Fitting Shape
Saddle
Pipe Fitting Material
CPVC
Fitting Side C Gender
Female
Description
Saddle Clamp, Two Piece, Pipe Size 3 In, Outlet Pipe Size 1/2 In, Outlet Connection 1/2 In, Material Of Construction CPVC, Schedule 80, Max. Temp. 73 F, Max. Pressure 235 PSI, Gasket Material VITON, Required Hole Size 7/8 In, Standards LPCB
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.