Saddle Clamp, Pipe 4 In, Outlet 2 In
Mfr # 867-420SR
Zoro # G3063733
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
4 in
Outlet Pipe Size
2 in
Material
PVC
Max. Temp.
73 Degrees F
Gasket Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
867-420SR
Zoro #
G3063733
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
4 in
Outlet Pipe Size
2 in
Required Hole Size (In.)
2 1/4 in
Overall Length
5 13/16 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side C Nominal Pipe Size
2 in
Details
Material
PVC
Max. Temp.
73 Degrees F
Item
Saddle Clamp
Gasket Material
EPDM
Type
Two piece
Schedule
Schedule 80
Outlet Connection
2 in FIPT
Standards
LPCB
Max. Pressure
235 psi
Maximum Operating Pressure
235 psi @ 73 Degrees F
Color
Dark Gray
Pipe Fitting Material
PVC
Seal Material
EPDM
Fitting Side C Gender
Female
Specific Fitting Shape
Saddle
Fitting Side C Type
NPT
Description
Saddle Clamp, Two Piece, Pipe Size 4 In, Outlet Pipe Size 2 In, Outlet Connection 2 In, Material Of Construction PVC, Schedule 80, Max. Temp. 73 F, Max. Pressure 235 PSI, Gasket Material EPDM, Required Hole Size 2 1/4 In, Standards LPCB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.