Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saddle Clamp, Pipe 6 In, Outlet 2 In

  • Mfr # 867V-528CSR

  • Zoro # G1296757


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 in, 6 in
Outlet Pipe Size
2 in
Material
CPVC
Type
Two piece
Schedule
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
867V-528CSR
Zoro #
G1296757
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size
2 in, 6 in
Outlet Pipe Size
2 in
Required Hole Size (In.)
2 1/4 in
Overall Length
8 3/16 in
Fitting Side B Nominal Pipe Size
6 in
Fitting Side C Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
6 in

Details

Material
CPVC
Type
Two piece
Schedule
Schedule 80
Standards
LPCB
Item
Saddle Clamp
Gasket Material
VITON
Max. Pressure
200 psi
Max. Temp.
73 Degrees F
Outlet Connection
2 in FIPT
Color
Light Gray
Maximum Operating Pressure
200 psi @ 73 Degrees F
Fitting Side C Type
NPT
Fitting Side C Gender
Female
Seal Material
FKM
Specific Fitting Shape
Saddle
Pipe Fitting Material
CPVC

Description

Saddle Clamp, Two Piece, Pipe Size 6 In, Outlet Pipe Size 2 In, Outlet Connection 2 In, Material Of Construction CPVC, Schedule 80, Max. Temp. 73 F, Max. Pressure 200 PSI, Gasket Material VITON, Required Hole Size 2 1/4 In, Standards LPCB

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.