Saddle Clamp, Pipe 6 In, Outlet 3 In
Mfr # 867V-530CSR
Zoro # G1302603
product price: $406.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3 in, 6 in
Outlet Pipe Size
3 in
Material
CPVC
Standards
LPCB
Gasket Material
VITON
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
867V-530CSR
Zoro #
G1302603
UPC #
-
Country of Origin
Mexico
Dimensions
Pipe Size
3 in, 6 in
Outlet Pipe Size
3 in
Required Hole Size (In.)
3 in
Overall Length
8 3/16 in
Fitting Side A Nominal Pipe Size
6 in
Fitting Side B Nominal Pipe Size
6 in
Fitting Side C Nominal Pipe Size
3 in
Details
Material
CPVC
Item
Saddle Clamp
Standards
LPCB
Gasket Material
VITON
Max. Temp.
73 Degrees F
Schedule
Schedule 80
Outlet Connection
3 in FIPT
Max. Pressure
200 psi
Type
Two piece
Maximum Operating Pressure
200 psi @ 73 Degrees F
Color
Light Gray
Seal Material
FKM
Pipe Fitting Material
CPVC
Fitting Side C Gender
Female
Fitting Side C Type
NPT
Specific Fitting Shape
Saddle
Description
Saddle Clamp, Two Piece, Pipe Size 6 In, Outlet Pipe Size 3 In, Outlet Connection 3 In, Material Of Construction CPVC, Schedule 80, Max. Temp. 73 F, Max. Pressure 200 PSI, Gasket Material VITON, Required Hole Size 3 In, Standards LPCB
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.