Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saddle Clamp, Pipe 6 In, Outlet 4 In

  • Mfr # 467E-532SR

  • Zoro # G2433697


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6 in
Outlet Pipe Size
4 in
Material
PVC
Max. Pressure
200 psi
Schedule
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
467E-532SR
Zoro #
G2433697
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size
6 in
Outlet Pipe Size
4 in
Required Hole Size (In.)
4 in
Overall Length
9 13/16 in
Fitting Side B Nominal Pipe Size
6 in
Fitting Side C Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
6 in

Details

Material
PVC
Max. Pressure
200 psi
Schedule
Schedule 40
Outlet Connection
4 in (FNPT) Socket
Item
Saddle Clamp
Type
Two piece
Max. Temp.
73 Degrees F
Gasket Material
EPDM
Standards
LPCB
Maximum Operating Pressure
150 psi @ 73 Degrees F
Color
White
Fitting Side C Gender
Female
Specific Fitting Shape
Saddle
Fitting Side C Type
NPT
Pipe Fitting Material
PVC
Seal Material
EPDM

Description

Saddle Clamp, Two Piece, Pipe Size 6 In, Outlet Pipe Size 4 In, Outlet Connection 4 In, Material Of Construction PVC, Schedule 40, Max. Temp. 73 F, Max. Pressure 200 PSI, Gasket Material EPDM, Required Hole Size 4 In, Standards LPCB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.