Safety Coated Bottle, 120mm H, 8 oz., PK24 (Formerly Lab Safety Supply)

  • Mfr # 52JZ84

  • Zoro # G6419686


product price: $119.99
/pk 24, $5.00/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52JZ84
Zoro #
G6419686
UPC #
-
Country of Origin
United States

Dimensions

Diameter
66 mm
Labware Height - Metric
120 mm
Labware Height - English
4.7 in
Labware Screw Closure Size
45-400 mm
Depth
117mm
Screw Closure Size
45-400 mm
Width
38mm
Height
120mm
Labware Width - Metric
38 mm
Labware Depth - Metric
117 mm
Mouth Size
Wide
Body Diameter - Metric
66 mm
Overall Width - Metric
38 mm
Minimum Screw Closure Size
45 mm
Overall Depth - Metric
117 mm
Overall Height - Metric
120 mm

Details

Item
Safety Coated Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
8 oz.
Sterile/Non-Sterile
Non-Sterile
Special Features
Safety Coated
Labware Clarity
Transparent
Labware Capacity - Metric
250 mL
Pre-Cleaned
None
Bottle/Jar Shape
Round
Labware Closure Liner Design
Flat
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Labware Body Material
Type III Soda Lime Glass
Labware Capacity - English
8 oz
Includes Closure
Yes
Labware Closure Liner Material
F217
Labware Closure Color
White Clear
Labware Closure Type
Screw On
Bottle/Jar Type
Sampling
Labware Nominal Capacity - Metric
250 mL
Labware Nominal Capacity - English
8 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Nominal Capacity - Metric
250 mL
Closure Included
Yes
Closure Liner Material
Foam
Body Material
Glass
Capacity - English
8.45 fl oz
Closure Color
Clear/White
Closure Liner Design
Flat
Bottle Type
Sampling
Clarity
Transparent
Capacity - Metric
250 mL
Graduated
No
Body Color
Clear
Nominal Capacity - English
8 oz
Closure Type
Screw On
Basic Material
Glass

Description

Formerly Lab Safety Supply.


Safety Coated Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 66 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 120 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 45-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.