Safety Coated Bottle, 120mm H, 8 oz., PK24 (Formerly Lab Safety Supply)

  • Mfr # 52KA40

  • Zoro # G6419135


product price: $193.99
/pk 24, $8.08/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52KA40
Zoro #
G6419135
UPC #
-
Country of Origin
United States

Dimensions

Diameter
66 mm
Labware Width - Metric
70 mm
Labware Height - English
4.7 in
Screw Closure Size
45-400 mm
Height
120mm
Labware Screw Closure Size
45-400 mm
Depth
117mm
Width
70mm
Labware Depth - Metric
117 mm
Labware Height - Metric
120 mm
Overall Height - Metric
120 mm
Mouth Size
Wide
Minimum Screw Closure Size
45 mm
Overall Depth - Metric
117 mm
Overall Width - Metric
70 mm
Body Diameter - Metric
66 mm

Details

Item
Safety Coated Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
8 oz.
Labware Body Material
Type III Soda Lime Glass
Bottle/Jar Type
Sampling
Labware Nominal Capacity - Metric
250 mL
Labware Body Color
Clear
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Round
Labware Closure Liner Material
PTFE
Labware Clarity
Transparent
Labware Basic Material
Glass
Labware Nominal Capacity - English
8 oz
Labware Capacity - English
8 oz
Labware Closure Type
Screw On
Labware Closure Liner Design
Flat
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
White Clear
Special Features
Safety Coated
Labware Capacity - Metric
250 mL
Includes Closure
Yes
Graduation Range
Not Specified
Pre-Cleaned
None
Clarity
Transparent
Capacity - English
8.45 fl oz
Closure Color
Clear/White
Closure Liner Material
PTFE
Capacity - Metric
250 mL
Graduated
No
Nominal Capacity - Metric
250 mL
Basic Material
Glass
Nominal Capacity - English
8 oz
Closure Type
Screw On
Closure Included
Yes
Bottle Type
Sampling
Body Material
Glass
Body Color
Clear
Closure Liner Design
Flat

Description

Formerly Lab Safety Supply.


Safety Coated Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 66 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 120 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 45-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.