Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Coated Bottle, 146mm H, 16 oz., PK12 (Formerly Lab Safety Supply)

  • Mfr # 52KA41

  • Zoro # G6419126


product price: $134.99
/pk 12, $11.25/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
81 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52KA41
Zoro #
G6419126
UPC #
-
Country of Origin
United States

Dimensions

Diameter
81 mm
Screw Closure Size
53-400 mm
Labware Screw Closure Size
53-400 mm
Height
146mm
Depth
127mm
Width
70mm
Labware Width - Metric
70 mm
Labware Depth - Metric
127 mm
Labware Height - Metric
146 mm
Labware Height - English
5.75 in
Body Diameter - Metric
81 mm
Overall Width - Metric
70 mm
Minimum Screw Closure Size
53 mm
Mouth Size
Wide
Overall Height - Metric
146 mm
Overall Depth - Metric
127 mm

Details

Item
Safety Coated Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
16 oz.
Labware Body Material
Type III Soda Lime Glass
Labware Closure Liner Design
Flat
Labware Body Color
Clear
Includes Closure
Yes
Labware Closure Liner Material
PTFE
Labware Nominal Capacity - English
16 oz
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Type
Sampling
Labware Closure Type
Screw On
Labware Basic Material
Glass
Graduation Range
Not Specified
Labware Nominal Capacity - Metric
500 mL
Labware Capacity - Metric
500 mL
Pre-Cleaned
None
Labware Clarity
Transparent
Labware Closure Material
Polypropylene
Special Features
Safety Coated
Labware Closure Color
White Clear
Labware Capacity - English
16 oz
Closure Liner Material
PTFE
Body Color
Clear
Capacity - Metric
500 mL
Body Material
Glass
Closure Liner Design
Flat
Capacity - English
16.9 fl oz
Closure Type
Screw On
Nominal Capacity - English
16 oz
Closure Color
Clear/White
Graduated
No
Clarity
Transparent
Bottle Type
Sampling
Nominal Capacity - Metric
500 mL
Closure Included
Yes
Basic Material
Glass

Description

Formerly Lab Safety Supply.


Safety Coated Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 81 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 146 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 53-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.