Safety Coated Bottle, 168mm H, 16 oz., PK12 (Formerly Lab Safety Supply)

  • Mfr # 52KA59

  • Zoro # G6418940


product price: $86.25
/pk 12, $7.19/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
74 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52KA59
Zoro #
G6418940
UPC #
-
Country of Origin
United States

Dimensions

Diameter
74 mm
Labware Height - English
6.6 in
Height
168mm
Labware Width - Metric
28 mm
Labware Height - Metric
168 mm
Screw Closure Size
28-400 mm
Width
28mm
Depth
165mm
Labware Screw Closure Size
28-400 mm
Labware Depth - Metric
165 mm
Overall Width - Metric
28 mm
Overall Depth - Metric
165 mm
Mouth Size
Narrow
Overall Height - Metric
168 mm
Body Diameter - Metric
74 mm
Minimum Screw Closure Size
28 mm

Details

Item
Safety Coated Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
16 oz.
Includes Closure
Yes
Labware Closure Color
White Clear
Bottle/Jar Shape
Boston Round
Labware Closure Liner Design
PolyCone
Graduation Range
Not Specified
Labware Closure Material
Thermoset
Labware Clarity
Colored
Labware Closure Type
Screw On
Bottle/Jar Type
Sampling
Labware Nominal Capacity - Metric
250 mL
Labware Body Color
Amber
Labware Capacity - Metric
250 mL
Labware Closure Liner Material
Polyethylene
Labware Basic Material
Glass
Labware Body Material
Type III Soda Lime Glass
Labware Nominal Capacity - English
16 oz
Special Features
Safety Coated
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - English
16 oz
Pre-Cleaned
None
Closure Included
Yes
Bottle Type
Sampling
Capacity - Metric
250 mL
Capacity - English
16.9 fl oz
Closure Color
Clear/White
Nominal Capacity - Metric
250 mL
Basic Material
Glass
Nominal Capacity - English
16 oz
Body Color
Amber
Graduated
No
Closure Liner Material
Polyethylene
Closure Type
Screw On
Closure Liner Design
PolyCone
Body Material
Glass

Description

Formerly Lab Safety Supply.


Safety Coated Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 74 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 28-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.