This item is Discontinued.

Zoro Select Safety Coated Bottle, 205mm H, 32 oz., PK12 (Formerly Lab Safety Supply) 52JZ76

Safety Coated Bottle, 205mm H, 32 oz., PK12 (Formerly Lab Safety Supply) (Discontinued)

  • Mfr # 52JZ76
  • Zoro # G6419765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52JZ76
Zoro #
G6419765
UPC #
-
Country of Origin
United States

Dimensions

Diameter
94 mm
Labware Width - Metric
33 mm
Screw Closure Size
20-400 mm
Width
33mm
Depth
211mm
Labware Depth - Metric
211 mm
Labware Height - Metric
205 mm
Labware Height - English
8.1 in
Labware Screw Closure Size
20-400 mm
Height
205mm
Overall Width - Metric
33 mm
Body Diameter - Metric
94 mm
Overall Depth - Metric
211 mm
Mouth Size
Narrow
Minimum Screw Closure Size
20 mm
Overall Height - Metric
205 mm

Details

Item
Safety Coated Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
32 oz.
Labware Closure Type
Screw On
Labware Capacity - English
32 oz
Labware Basic Material
Glass
Labware Nominal Capacity - English
32 oz
Labware Closure Liner Material
Foam
Labware Clarity
Transparent
Labware Nominal Capacity - Metric
950 mL
Labware Closure Liner Design
Flat
Sterile/Non-Sterile
Non-Sterile
Graduation Range
Not Specified
Labware Capacity - Metric
950 mL
Pre-Cleaned
None
Bottle/Jar Shape
Boston Round
Labware Closure Material
Polypropylene
Labware Closure Color
White Clear
Bottle/Jar Type
Sampling
Labware Body Color
Clear
Includes Closure
Yes
Special Features
Safety Coated
Labware Body Material
Type III Soda Lime Glass
Body Material
Glass
Nominal Capacity - English
32 oz
Nominal Capacity - Metric
950 mL
Body Color
Clear
Clarity
Transparent
Basic Material
Glass
Graduated
No
Capacity - Metric
1 L
Closure Color
Clear/White
Closure Included
Yes
Capacity - English
33.81 fl oz
Closure Type
Screw On
Bottle Type
Sampling
Closure Liner Design
Flat
Closure Liner Material
Foam

Description

Formerly Lab Safety Supply.


Safety Coated Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 205 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 20-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.