Safety Coated Bottle, 256mm H, 128 oz., PK6 (Formerly Lab Safety Supply)

  • Mfr # 52KA34

  • Zoro # G6419196


product price:  $185.99
/pk 4, $46.50/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
157 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52KA34
Zoro #
G6419196
UPC #
-
Country of Origin
United States

Dimensions

Diameter
157 mm
Width
38mm
Screw Closure Size
89-400 mm
Labware Depth - Metric
250 mm
Height
256mm
Labware Screw Closure Size
89-400 mm
Labware Height - Metric
256 mm
Labware Height - English
10.1 in
Depth
250mm
Labware Width - Metric
38 mm
Body Diameter - Metric
157 mm
Overall Width - Metric
38 mm
Overall Depth - Metric
250 mm
Minimum Screw Closure Size
89 mm
Overall Height - Metric
256 mm
Mouth Size
Wide

Details

Item
Safety Coated Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
128 oz.
Labware Body Material
Type III Soda Lime Glass
Pre-Cleaned
None
Labware Capacity - Metric
4 L
Labware Closure Material
Polypropylene
Labware Basic Material
Glass
Bottle/Jar Type
Sampling
Labware Closure Color
White Clear
Labware Closure Type
Screw On
Labware Nominal Capacity - Metric
4 L
Labware Nominal Capacity - English
1 gal
Labware Closure Liner Design
Flat
Labware Body Color
Amber
Labware Closure Liner Material
PTFE
Includes Closure
Yes
Special Features
PTFE/Foam Backed Liner
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - English
1 gal
Bottle/Jar Shape
Round
Labware Clarity
Transparent
Nominal Capacity - Metric
4 L
Graduated
No
Closure Type
Screw On
Closure Included
Yes
Closure Color
Clear/White
Capacity - English
1 gal
Basic Material
Glass
USP Specification
Type III
Closure Liner Material
PTFE
Clarity
Transparent
Nominal Capacity - English
1 gal
Body Color
Amber
Closure Liner Design
Flat
Bottle Type
Sampling
Body Material
Soda Lime Glass
Capacity - Metric
4 L

Description

Formerly Lab Safety Supply.


Safety Coated Bottle, Body Color Amber, Body Material Soda Lime Glass, Body Diameter - Metric 157 mm, Bottle Type Sampling, Capacity - Metric 4 L, Capacity - English 1 gal, Overall Height - Metric 256 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 89-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.