Safety Glasses and Goggles Dispenser, Stack Tower, 20 Pairs, PETG, 15 3/4 in H x 8 in W x 4 in D
Mfr # 3TCA5
Zoro # G4012714
product price:Â $70.19
/eaKey Features
Dispenser Style
Stack Tower
Overall Height
15 3/4 in
Overall Width
8 in
Overall Depth
4 in
Material
PETG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3TCA5
Zoro #
G4012714
UPC #
190735482179
Country of Origin
United States
Dimensions
Overall Height
15 3/4 in
Overall Width
8 in
Overall Depth
4 in
Details
Item
Safety Glasses and Goggles Dispenser
Dispenser Style
Stack Tower
Material
PETG
Wall Mounting
Yes
Capacity
20 Pairs
Dispensing Method
Hinged Lid
Dispenser Lid Style
Hinged Lid
Dispenser Contains
Glasses, Goggles
Holds
Up to (20) Pairs
Color
Clear
Dispenser Layout
1 Compartment
Message
Safety Glasses
Center-to-Center Mounting Hole Spacing
5 1/2 in
Dispenser Orientation
Vertical
Number of Compartments
1
Number of Eyewear
20
Description
Safety Glasses and Goggles Dispenser, Capacity 20 Pairs, Center-to-Center Mounting Hole Spacing 5 1/2 in, Color Clear, Dispenser Contains Glasses, Goggles, Dispenser Layout 1 Compartment, Dispenser Orientation Vertical, Dispenser Style Stack Tower, Dispensing Method Hinged Lid, Includes Not Applicable, Material PETG, Message Safety Glasses, Mounting Location Wall, Number of Compartments 1, Opening Diameter Not Applicable, Overall Depth 4 in, Overall Height 15 3/4 in, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.