Safety Glasses Holder, Capacity 8 Pairs, Polyethylene, 9 in W x 6 3/4 in D, Includes Foam Pad, Clear
Mfr # 3TCA7
Zoro # G3894913
product price: $35.39
/eaKey Features
Dispenser Style
Tray
Overall Height
3 1/4 in
Overall Width
9 in
Overall Depth
6 3/4 in
Material
PETG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3TCA7
Zoro #
G3894913
UPC #
190735482193
Country of Origin
United States
Dimensions
Overall Height
3 1/4 in
Overall Width
9 in
Overall Depth
6 3/4 in
Details
Item
Safety Glasses Holder
Dispenser Style
Tray
Material
PETG
Wall Mounting
Yes
Capacity
8 Pairs
Dispensing Method
Open
Dispenser Lid Style
Open
Dispenser Contains
Glasses, Goggles
Holds
Up to (8) Pairs
Color
Clear
Includes
Foam Pad
Dispenser Orientation
Horizontal
Number of Compartments
1
Message
Safety Glasses
Center-to-Center Mounting Hole Spacing
6 7/8 in
Dispenser Layout
1 Compartment
Number of Eyewear
8
Description
Safety Glasses Holder, Capacity 8 Pairs, Center-to-Center Mounting Hole Spacing 6 7/8 in, Color Clear, Dispenser Contains Glasses, Goggles, Dispenser Features Not Applicable, Dispenser Layout 1 Compartment, Dispenser Orientation Horizontal, Dispenser Style Tray, Dispensing Method Open, Includes Foam Pad, Material PETG, Message Safety Glasses, Mounting Location Countertop, Wall, Number of Compartments 1, Opening Diameter Not Applicable, Overall Depth 6 3/4 in, Overall Height 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.