Safety Glasses Holder, Stack Tower, 25 Pairs, PETG, 12 1/2 in H x 18 in W x 10 1/2 in D, Clear
Mfr # 3TCA6
Zoro # G3948971
product price:Â $140.99
/ea
Free Shipping & Returns
Key Features
Dispenser Style
Stack Tower
Overall Height
12 1/2 in
Overall Width
18 in
Overall Depth
10 1/2 in
Material
PETG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3TCA6
Zoro #
G3948971
UPC #
190735482186
Country of Origin
United States
Dimensions
Overall Height
12 1/2 in
Overall Width
18 in
Overall Depth
10 1/2 in
Details
Item
Safety Glasses Holder
Dispenser Style
Stack Tower
Material
PETG
Wall Mounting
Yes
Capacity
25 Pairs
Dispensing Method
Open
Dispenser Lid Style
Open
Dispenser Contains
Glasses, Goggles
Holds
Up to (25) Pairs
Color
Clear
Message
Eyewear
Number of Compartments
1
Dispenser Features
Top Load, Tray Dispenser
Dispenser Layout
1 Compartment
Dispenser Orientation
Vertical
Center-to-Center Mounting Hole Spacing
13 5/8 in
Number of Eyewear
25
Description
Safety Glasses Holder, Capacity 25 Pairs, Center-to-Center Mounting Hole Spacing 13 5/8 in, Color Clear, Dispenser Contains Glasses, Goggles, Dispenser Features Top Load, Tray Dispenser, Dispenser Layout 1 Compartment, Dispenser Orientation Vertical, Dispenser Style Stack Tower, Dispensing Method Open, Includes Not Applicable, Material PETG, Message Eyewear, Mounting Location Countertop, Wall, Number of Compartments 1, Opening Diameter Not Applicable, Overall Depth 10 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.