Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Hasp, Steel, 6" L

  • Mfr # 60JJ58

  • Zoro # G500906342


product price: $2.85
/ea
Sold in multiples of 5 for $14.25

Key Features

Hasp Material
Steel
Material
Steel
Overall Length
6 in
Overall Width
1 3/4 in
Shackle Diameter - Maximum
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60JJ58
Zoro #
G500906342
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Width
1 3/4 in
Shackle Diameter - Maximum
1/2 in
Overall Height
1 1/8 in

Details

Item
Hasp
Hasp Material
Steel
Material
Steel
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished

Description

Hasp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.