This item is Discontinued.

Zoro Select Safety Rail Connecting Section, PK2 2HEN2

Safety Rail Connecting Section, PK2 (Discontinued)

  • Mfr # 2HEN2
  • Zoro # G6132131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2HEN2
Zoro #
G6132131
UPC #
190735443965
Country of Origin
China

Dimensions

Overall Length
4 ft
Rail Size
1-5/8"
Handrail Dimensions
1 5/8 in
Handrail Width
1 5/8 in

Details

Material
Steel
Color
Yellow
Item
Connecting Rail
Rail Shape
Square
Handrail Component
Connecting Rail
Handrail Component Material
Steel
For Use With
Safety Handail System
Handrail Shape
Square
Product Type
Handrail Section

Description

Connecting Rail, Handrail Shape Square, Handrail Component Material Steel, 4 ft, Handrail Dimensions 1 5/8 in, Color Yellow, For Use With Safety Handail System, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.