Safety Sign, 10" H, 14 in W, Fiberglass, Horizontal Rectangle, English, 474L98

  • Mfr # 474L98

  • Zoro # G5125080


product price:  $14.19
/ea

Key Features

Header
No Header
Legend
Designated Smoking Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474L98
Zoro #
G5125080
UPC #
00194484029494
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Designated Smoking Area
Sign Shape
Horizontal Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 212 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
White
Sign Legend Style
Text
Chemical Resistant
Yes
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Average Outdoor Durability
10 yr
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Write on Surface
No
State Specific Sign
No
Glow In The Dark
No
Sign Legend Background Color
Red, White
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
10 yr
Metal Detectable
No
Sign Legend
Designated Smoking Area
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Format
Other Format
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Maximum Service Temperature
212 Degrees F
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Designated Smoking Area, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.