Zoro Homepage

Safety Sign, 10x7, 56JU62

  • Mfr # 56JU62

  • Zoro # G6617092


product price: $5.79
/ea

Key Features

Header
Attention
Legend
For The Safety And Health Of Our Customers And Employees This Facility Practices Social Distancing 6 Ft. Please Maintain Distance Between Yourself And Others. We Appreciate Your Cooperation!
Width
7"
Height
10"
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56JU62
Zoro #
G6617092
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"

Details

Item
Social Distancing Sign
Header
Attention
Legend
For The Safety And Health Of Our Customers And Employees This Facility Practices Social Distancing 6 Ft. Please Maintain Distance Between Yourself And Others. We Appreciate Your Cooperation!
Sign Material
Plastic
Printed Language
English
Sign Background Color
White

Description

Safety Sign, Sign Subject Matter Social Distancing, Height 10 in, Width 7 in, Sign Material Plastic, Header Attention, Legend For The Safety And Health Of Our Customers And Employees This Facility Practices Social Distancing 6 Ft. Please Maintain Distance Between Yourself And Others. We Appreciate Your Cooperation!, Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.