Safety Sign, 24 in H, 18 in W, Fiberglass, Vertical Rectangle, English, 473H79

  • Mfr # 473H79

  • Zoro # G5531902


product price:  $43.99
/ea

Key Features

Header
Notice
Legend
No Trespassing Loitering Soliciting On This Property
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
473H79
Zoro #
G5531902
UPC #
00194484116071
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
No Trespassing Loitering Soliciting On This Property
Sign Shape
Vertical Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Operating Temp. Range
-40 Degrees to 212 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Write on Surface
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Includes Mounting Hardware
No
Metal Detectable
No
Chemical Resistant
Yes
Sign Header
No Header
Maximum Service Temperature
212 Degrees F
Sign Format
Other Format
Outdoor Life Expectancy
10 yr
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Mounting Pattern
4 Corner
Average Outdoor Durability
10 yr
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Number of Printed Sides
1
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Sign Legend
No Trespassing Loitering Soliciting On This Property
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing Loitering Soliciting On This Property, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.