Safety Sign, 7 in H, 10 in W, Plastic, English, 35GD13

  • Mfr # 35GD13

  • Zoro # G9117446


product price:  $7.39
/ea

Key Features

Header
No Header
Legend
Used Oil
Height
7 in
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35GD13
Zoro #
G9117446
UPC #
190735081068
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Safety Sign
Header
No Header
Legend
Used Oil
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Material
Plastic
Legend Color
Black
Subject Matter
Chemicals/Hazardous
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Background Color
White
Sign Legend Color
Black
Language
English
Legend Style
Text
OSHA Compliant
Yes
Legend/Background Color
Black/White
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.