Safety Sign, 7 in Height, 10 in Width, Fiberglass, Vertical Rectangle, English, 472T90

  • Mfr # 472T90

  • Zoro # G5866977


product price:  $9.49
/ea

Key Features

Header
Notice
Legend
Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472T90
Zoro #
G5866977
UPC #
00194484169435
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 212 Degrees F
Header Background Color
Blue
Sign Legend Text Color
Black, Red
Number of Printed Sides
1
State Specific Sign
No
Write on Surface
No
Includes Mounting Hardware
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Text Color
White
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Sign Header
Notice
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
10 yr
Chemical Resistant
Yes
Corrosion Resistant
Yes
Average Outdoor Durability
10 yr
Sign Legend Background Color
White
Glow In The Dark
No
Maximum Service Temperature
212 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Legend
Authorized Personnel Only
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Blue
Sign Format
Traditional OSHA
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.