Shop ZORO SELECT
See all product information
Create Account
Safety Vest, Universal Size, Orange
- Mfr # OHV-6ANSI-ZR-R
- Zoro # G2056646
product price:Â
$
28.19
/ea
Key Features
Size
Universal
ANSI Class
2
Material
Solid Polyester
Closure Type
Zipper
Stripe Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OHV-6ANSI-ZR-R
- Zoro #
- G2056646
- UPC #
- -
- Country of Origin
- United States
- Item
- Safety Vest
- Color
- Orange
- ANSI Class
- 2
- Material
- Solid Polyester
- Closure Type
- Zipper
- Stripe Color
- Silver
- Pockets
- 0-3
- Number of Outside Pockets
- 0
- Standards
- ANSI/ISEA 107
- ANSI Type
- ANSI/ISEA 107-2010 Class 2
- Total Number of Pockets
- 0
- Reflective Stripe Color
- Silver
- Reflective Stripe Location
- Chest, Waist
- Fabric Construction
- Solid
Dimensions
- Size
- Universal
- Vest Size
- S
Description
Safety Vest, ANSI Class 2, Vest Size S, Traffic Safety Vest Color Orange/Red, Standards ANSI/ISEA 107
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.