Zoro Homepage

Safety Warning Tape, Solid, Black/Yl, 3" W, 8CDK1

  • Mfr # 8CDK1

  • Zoro # G5371377


product price: $7.49
/ea
Sold in multiples of 12 for $89.88

Key Features

Length
54 ft.
Legend
Caution Static Sensitive Area
Material
Vinyl
Width
3"
Tape Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8CDK1
Zoro #
G5371377
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
54 ft.
Width
3"
Thickness
6 mil
Diameter
3-7/8"
Roll Length
54 ft
Imperial Tape Width
3 in
Imperial Tape Length
54 ft
Tape Thickness
6 mil

Details

Item
Safety Warning Tape
Legend
Caution Static Sensitive Area
Material
Vinyl
Tape Format
Continuous Roll
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
Die Cut Shape
Continuous Roll
Standards
UL 410-COF
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Safety Tape Color
Black, Yellow
Pattern
Solid
Adhesion Strength
65 oz/in
Performance Temp.
220 Degrees F
Color
Yellow
Tape Pattern
Message
Tape Color
Black/Yellow
Fluorescent
No
Specifications Met
UL Listed
Tape Backing Material
Vinyl
Tape Type
Message
Tape Brand
Approved Vendor
Message Color
Black
Adhesion to Steel
65 oz/in
Glow In The Dark
No
Message Type
Hazard Warning
Maximum Tape Performance Temperature
170 Degrees F
Minimum Tape Performance Temperature
14 Degrees F
Product Form
Continuous Roll

Description

Floor Marking Tape, Continuous Roll, Message, Black/Yellow, 3 in, 54 ft, 6 mil, Vinyl, Approved Vendor, Legend Caution Static Sensitive Area, Message Color Black, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.