Safety Warning Tape, vinyl, Striped, Black, Yellow, 6 in W., 7 mil Thickness

  • Mfr # 9KYE8

  • Zoro # G3893452


product price:  $10.98
/ea

Key Features

Material
vinyl
Pattern
Striped
Safety Tape Color
Black, Yellow
Width
6 in
Thickness
7 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9KYE8
Zoro #
G3893452
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
6 in
Thickness
7 mil
Diameter
3 in
Roll Length
54 ft
Imperial Tape Width
6 in
Tape Thickness
7 mil
Imperial Tape Length
54 ft
Imperial Tape Shape Diameter
3 in

Details

Item
Safety Warning Tape
Material
vinyl
Pattern
Striped
Safety Tape Color
Black, Yellow
Legend
No Legend
Performance Temp.
14 Degrees to 176 Degrees F
Glow-in-the-Dark
No
Tape Format
Continuous Roll
Die Cut Shape
Continuous Roll
Adhesion Strength
1.7 oz/in
Standards
OSHA
Retroreflective Grade
Not Retroreflective
Tape Pattern
Striped
Tape Color
Black, Yellow
Product Form
Continuous Roll
Adhesion to Steel
1.7 oz/in
Glow In The Dark
No
Tape Backing Material
Vinyl

Description

Safety Warning Tape, Continuous Roll, Striped, Black, Yellow, 6 in, 54 ft, 3 in, 7 mil, Vinyl, Legend No Legend, Glow In The Dark No, Retroreflective Grade Not Retroreflective

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.