Shop ZORO SELECT

Sampling Bottle, 120 mm H, PK24

  • Mfr # 3UDE3
  • Zoro # G4740355

product price: 
$
104.99
/pk of 24, $4.37/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
66 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3UDE3
Zoro #
G4740355
UPC #
-
Country of Origin
United States
Item
Sampling Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
250mL/ 8 oz.
Sterile/Non-Sterile
Non-Sterile
Special Features
PTFE Liner
Labware Nominal Capacity - English
8 oz
Labware Capacity - Metric
250 mL
Labware Closure Type
Screw On
Labware Body Material
Type III Soda Lime Glass
Labware Nominal Capacity - Metric
250 mL
Graduation Range
Not Specified
Labware Closure Liner Material
PTFE
Labware Basic Material
Glass
Labware Closure Material
Polypropylene
Labware Closure Liner Design
Flat
Standards
EPA, OSWER Directive 9240.0-05A
Labware Body Color
Amber
Bottle/Jar Shape
Round
Pre-Cleaned
Semi-Volatile Organics
Includes Closure
Yes
Labware Clarity
Colored
Labware Capacity - English
8 oz
Bottle/Jar Type
Sampling
Labware Closure Color
Blue
Nominal Capacity - Metric
250 mL
Closure Liner Material
PTFE
Nominal Capacity - English
8 oz
Graduated
No
Body Material
Glass
Closure Liner Design
Flat
Body Color
Amber
Bottle Type
Sampling
Closure Color
Blue
Basic Material
Glass
Closure Included
Yes
Capacity - English
8.45 fl oz
Closure Type
Screw-On
Capacity - Metric
250 mL
USP Specification
Type III
Numbers of Bottles Included
24
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Dimensions

Diameter
66 mm
Height
120mm
Screw Closure Size
45-400 mm
Depth
117mm
Labware Depth - Metric
117 mm
Labware Screw Closure Size
45-400 mm
Labware Height - English
4.7 in
Labware Height - Metric
120 mm
Overall Height - Metric
120 mm
Body Diameter - Metric
66 mm
Mouth Size
Wide
Minimum Screw Closure Size
45 mm

Description

Precleaned/QC Bottle, Body Color Amber, Body Diameter - Metric 66 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 120 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 45-400 mm, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Semi-Volatile Organics, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.