Sampling Bottle, 95 mm H, PK24

  • Mfr # 3UDD3
  • Zoro # G4740382
product price: 
$
63.69
/pk of 24, $2.65/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
2.125 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3UDD3
Zoro #
G4740382
UPC #
-
Country of Origin
United States
Item
Sampling Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
120mL/ 4 oz.
Labware Capacity - English
4 oz
Pre-Cleaned
Semi-Volatile Organics
Labware Clarity
Colored
Graduation Range
Not Specified
Labware Nominal Capacity - English
4 oz
Bottle/Jar Shape
Round
Standards
EPA, OSWER Directive 9240.0-05A
Special Features
PTFE Liner
Labware Closure Type
Screw On
Labware Body Color
Amber
Bottle/Jar Type
Sampling
Labware Capacity - Metric
120 mL
Includes Closure
Yes
Labware Closure Material
Polypropylene
Labware Closure Color
Blue
Labware Basic Material
Glass
Labware Closure Liner Design
Flat
Sterile/Non-Sterile
Non-Sterile
Labware Body Material
Type III Soda Lime Glass
Labware Closure Liner Material
PTFE
Labware Nominal Capacity - Metric
120 mL
Capacity - English
4.22 fl oz
Closure Liner Design
Flat
Closure Type
Screw-On
Closure Color
Blue
Nominal Capacity - Metric
120 mL
Capacity - Metric
125 mL
Nominal Capacity - English
4 oz
Graduated
No
Basic Material
Glass
Closure Included
Yes
Closure Liner Material
PTFE
Body Color
Amber
Bottle Type
Sampling
Body Material
Glass
Numbers of Bottles Included
24
Individually Wrapped
Not Individually Wrapped
USP Specification
Type III
Front Closure
Screw-On

Dimensions

Diameter
2.125 in
Labware Height - Metric
95 mm
Screw Closure Size
38-400 mm
Height
3-3/4"
Labware Height - English
3.75 in
Labware Screw Closure Size
38-400 mm
Mouth Size
Wide
Body Diameter - Metric
53.97 mm
Overall Height - Metric
95 mm
Minimum Screw Closure Size
38 mm

Description

Precleaned Bottle, Body Color Amber, Body Diameter - Metric 53.97 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 95 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 38-400 mm, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Semi-Volatile Organics, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & reviews