Shop AIR-TITE
See all product information
Create Account
Lab Syringes - Disposable Syringe, PK100
- Mfr # RS20SET
- Zoro # G422935796
product price:Â
$
46.39
/pk of 100, $0.46/ea
Key Features
Syringe Type
Luer Lock
Capacity - English
20 mL
Replaceable Tip
No
Attachment Type
Luer Lock
Features
510K registered for human medical use, ergonomic design, high impermeability, individually packed in medical-grade blister packs with transparent film, latex-free isoprene rubber gasket and silicone oil lubrication, sterilized with ethylene oxide, stop-point mechanism
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS20SET
- Zoro #
- G422935796
- UPC #
- -
- Country of Origin
- Türkiye
- Syringe Type
- Luer Lock
- Capacity - English
- 20 mL
- Replaceable Tip
- No
- Attachment Type
- Luer Lock
- Features
- 510K registered for human medical use, ergonomic design, high impermeability, individually packed in medical-grade blister packs with transparent film, latex-free isoprene rubber gasket and silicone oil lubrication, sterilized with ethylene oxide, stop-point mechanism
- Includes Needles
- No
- Tip Material
- Polypropylene
- Capacity - Metric
- 20 mL
- Color
- Clear
- Includes Graduations
- Yes
- Needle Type
- Removable
- Material
- Polypropylene
- Barrel Material
- Polypropylene
- Standards
- 510K registered, CE, ISO
- Plunger Material
- Polyethylene/Polypropylene
- Compatible Needles
- Hyodermic, Luer Lock
- Item
- Disposable Syringe
- Shell Material
- Polypropylene
- Wire Color
- Clear
- Traction Material
- Polypropylene
Dimensions
- Fits Chest Size
- 510K registered for human medical use, ergonomic design, high impermeability, individually packed in medical-grade blister packs with transparent film, latex-free isoprene rubber gasket and silicone oil lubrication, sterilized with ethylene oxide, stop-point mechanism
Description
Disposable Syringe, Capacity - Metric 20 mL, Syringe Type Luer Lock, Barrel Material Polypropylene, Tip Material Polypropylene, Replaceable Tip No, Compatible Needles Hyodermic, Luer Lock, Capacity - English 20 mL, Includes Needles No, Includes Graduations Yes, Plunger Material Polyethylene/Polypropylene, Needle Type Removable, Needle Point Style Not Applicable, Individually Packaged Yes, Attachment Type Luer Lock, Material Polypropylene, Color Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.