Sampling Bottle, HDPE, 99 mm H, PK48

  • Mfr # 333004
  • Zoro # G4742026
product price: 
$
145.99
/pk of 48, $3.04/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
51 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
333004
Zoro #
G4742026
UPC #
-
Country of Origin
United States
Item
Sampling Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
120mL/ 4 oz.
Labware Closure Color
White Clear
Labware Closure Liner Material
Unlined
Labware Clarity
Translucent
Bottle/Jar Type
Sampling
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware Closure Type
Screw On
Labware Basic Material
Plastic
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Labware Body Color
White
Labware Capacity - English
4 oz
Bottle/Jar Shape
Round
Labware Nominal Capacity - Metric
120 mL
Labware Body Material
HDPE
Labware Nominal Capacity - English
4 oz
Standards
EPA, OSWER Directive 9240.0-05A
Pre-Cleaned
Trace Metals
Labware Capacity - Metric
120 mL
Special Features
Leak-Proof Valve Seal
Labware Closure Liner Design
Flat
Closure Liner Design
Flat
Bottle Type
Sampling
Body Material
HDPE
Capacity - Metric
125 mL
Nominal Capacity - English
4 oz
Basic Material
Plastic
Closure Liner Material
Unlined
Graduated
No
Closure Type
Screw-On
Closure Included
Yes
Body Color
Natural
Capacity - English
4.22 fl oz
Nominal Capacity - Metric
120 mL
Clarity
Translucent
Closure Color
White
Numbers of Bottles Included
48
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Dimensions

Diameter
51 mm
Labware Height - English
3.9 in
Labware Height - Metric
99 mm
Labware Screw Closure Size
24-415 mm
Height
99mm
Screw Closure Size
24-415 mm
Overall Height - Metric
99 mm
Body Diameter - Metric
51 mm
Minimum Screw Closure Size
24 mm
Mouth Size
Narrow

Description

Precleaned/QC Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 51 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 99 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-415 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric Not Applicable

Ratings & reviews