San Tapped Cross San Tapped Cross, Iron, Class 20
Mfr # ZFBSVFSTC42
Zoro # G113115889
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
San Tapped Cross
Pipe Fitting Material
Iron
Class
Class 20
Standards
ASTM A74, ICC Listed, UPC Listed
Finish/Coating
Epoxy Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZFBSVFSTC42
Zoro #
G113115889
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Side C Nominal Pipe Size
2 in
Fitting Side D Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
4 in
Details
Specific Fitting Shape
San Tapped Cross
Pipe Fitting Material
Iron
Class
Class 20
Item
San Tapped Cross
Standards
ASTM A74, ICC Listed, UPC Listed
Finish/Coating
Epoxy Coated
Fitting Side C Type
Hub
Fitting Side A Gender
Male
Fitting Side B Gender
Female
Fitting Side A Type
Spigot
Maximum Operating Pressure
5 psi
Fitting Side D Gender
Female
Fitting Side C Gender
Female
Fitting Side D Type
Tapped
Fitting Side B Type
Hub
Color
Green
Description
San Tapped Cross, Iron, Epoxy Coated, Class Class 20, 4 in, Male, Spigot, 4 in, Female, Hub, 2 in, Female, Hub, 2 in, Female, Tapped, 5 psi Maximum Operating Pressure
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.