Zoro Homepage

San Tee San Tee, Iron, Class 20

  • Mfr # ZFBSVFSTE106

  • Zoro # G313115863


product price: $1,850.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
San Tee
Pipe Fitting Material
Iron
Class
Class 20
Standards
ASTM A74, ICC Listed, UPC Listed
Fitting Side B Nominal Pipe Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFBSVFSTE106
Zoro #
G313115863
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Side B Nominal Pipe Size
6 in
Fitting Side C Nominal Pipe Size
6 in
Fitting Side A Nominal Pipe Size
10 in

Details

Specific Fitting Shape
San Tee
Pipe Fitting Material
Iron
Class
Class 20
Item
San Tee
Standards
ASTM A74, ICC Listed, UPC Listed
Finish/Coating
Epoxy Coated
Color
Green
Fitting Side A Gender
Male
Fitting Side C Type
Hub
Maximum Operating Pressure
5 psi
Fitting Side C Gender
Female
Fitting Side B Gender
Female
Fitting Side A Type
Spigot
Fitting Side B Type
Hub

Description

San Tee, Iron, Epoxy Coated, Class Class 20, 10 in, Male, Spigot, 6 in, Female, Hub, 6 in, Female, Hub, 5 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.