Sand Bag, Polypropylene, 26 ft Length, White 100 PK
- Mfr # 14981-10-14
- Zoro # G7305340
product price:Â
$
39.99
/pk of 100, $0.40/ea
Key Features
Color
White
Material
Poly
Height
28 in
Length
26 ft
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14981-10-14
- Zoro #
- G7305340
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 28 in
- Length
- 26 ft
- Width
- 16 in
Details
- Item
- Sand Bag
- Color
- White
- Material
- Poly
- Includes
- 100 Sand bags
- Features
- 1600 hr. UV Protection
Description
Sand Bag, White, Length 26 ft, Width 14 in, Polypropylene, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.