Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sand Bag, Polypropylene, 27 in Length, Orange 100 PK

  • Mfr # 6FGY0

  • Zoro # G2606624


product price: $58.99
/pk 100, $0.59/ea

Key Features

Material
Polypropylene
Width
18 in
Weight Capacity
50 lb
For Use With
Barricades and Flooding
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FGY0
Zoro #
G2606624
UPC #
190735540275
Country of Origin
India

Dimensions

Length
27 in
Width
18 in
Overall Width
18 in
Overall Length
27 in

Details

Item
Sand Bag
Color
Orange
Material
Polypropylene
Weight Capacity
50 lb
For Use With
Barricades and Flooding
For Water Type
Freshwater, Saltwater
Ballast Capacity
50 lb
Fill Material
Sand
Closure
External Tie
Bag Material
Polypropylene
Fill Style
Ballast Required
For Water Salinity
Fresh Water, Saltwater

Description

Sandbag, Orange, Length 27 in, Width 18 in, Weight Capacity 50 lb, Polypropylene, For Water Type Freshwater, Saltwater, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.