Sand Bag With Tie, Polypropylene, 30 in Length, Orange 25 PK

  • Mfr # 18X30SANDBAG ORG

  • Zoro # G7308789


product price:  $22.06
/pk 25, $0.88/ea

Key Features

Color
Orange
Material
Polypropylene
Length
30 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18X30SANDBAG ORG
Zoro #
G7308789
UPC #
-
Country of Origin
Unknown

Dimensions

Length
30 in
Width
18 in

Details

Item
Sand Bag With Tie
Color
Orange
Material
Polypropylene

Description

Sand Bag With Tie, Orange, Length 30 in, Width 18 in, Polypropylene, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.