This item is Discontinued.

Zoro Select Sanding Disc, Aluminum Oxide, 5" dia 05539510549

Sanding Disc, Aluminum Oxide, 5" dia (Discontinued)

  • Mfr # 05539510549
  • Zoro # G908655736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05539510549
Zoro #
G908655736
UPC #
-
Country of Origin
Canada

Dimensions

Overall Diameter
5 in

Details

Item
Sanding Disc
Grit
P220
Abrasive Material
Aluminum Oxide
Backing Material
Resin Paper
Series
C0712DO
Abrasive Type
Coated
Abrasive Grit
220 / P220
Abrasive Grade
Fine
Backing Weight
C
Color
Light Brown
Resistance Properties
Load
Product Type
PSA Disc Roll
Coating Coverage
Open
Backing Material Type
Paper
Disc Grit
P220
Backing Material & Wt
C Wt Resin Paper
Abrasive Type - Grade - Grit
Coated - 220 / P220
Backing Material Weight
C
Number of Vacuum Holes
Non-Vacuum
Vacuum Hole Pattern
Non-Vacuum

Description

Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Resin Paper, Backing Weight C, Coating Coverage Open, Grit P220, Overall Diameter 5 in, Product Type PSA Disc Roll, Series C0712DO, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Light Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.