Shop All Abrasive Pads & Sponges
Zoro Select
Sanding Hand Pad, 9" L x 6" W, Non-Woven
Mfr # 05539577700
Zoro # G4569262
$0.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grit 500
Product Information
- Brand Zoro Select
- MFR # 05539577700
- Zoro # G4569262
- UPC # 055395777006
- Country of Origin Mexico
- Category Abrasive Pads & Sponges
Dimensions
Length | 9 in |
Width | 6 in |
Overall Width | 6 in |
Overall Length | 9 in |
Details
Description
Sanding Hand Pad, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Color Maroon, Grade Very Fine, Series D0022, Overall Length 9 in, Overall Width 6 in, Grit 500, Resistance Properties Tear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grt, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Ceramic, XK870X, Red (300452)
- DYNABRADE Belt, 80G, 3-1/2"X15-1/2" (90273)
- MAKITA 4-1/2" Wheel Guard (123144-0)
- PFERD 1/2" x 2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 80 Grit (41601)
- ZORO SELECT Sanding Hand Pad, 9" L x 6" W, Non-Woven (05539563500)
- ZORO SELECT Sanding Hand Pad, 9" L x 6" W, Non-Woven (05539545600)
- ZORO SELECT Sanding Hand Pad, 9" L x 6" W, Non-Woven (05539574000)
- 3M Drywall Sanding Sponge, M/FPK24 (00051144090938)
- 3M Sanding Sponge 100Grit (06965)
- 3M 3-3/4" x 2-5/8" x 1" SandBlaster Sanding Sponge, 320-Grit (20907-320)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" Medium-Fine (150-180 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-106057)
- Zoro Select Abrasive Pads & Sponges