Sanding Hand Pad, Non Woven, PK10
- Mfr # NWAFINE
- Zoro # G4350844
product price:Â
$
12.19
/pk of 10, $1.22/ea
Key Features
Length
9 in
Width
6 in
Abrasive Type
Non-Woven
Abrasive Material
Non-Woven
Grit
220
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NWAFINE
- Zoro #
- G4350844
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 9 in
- Width
- 6 in
- Pad Dimensions
- 6X9
- Overall Length
- 9 in
- Pad Width x Length
- 6 in x 9 in
- Overall Width
- 6 in
Details
- Item
- Sanding Hand Pad
- Abrasive Type
- Non-Woven
- Abrasive Material
- Non-Woven
- Grit
- 220
- Grade
- Fine
- Color
- Maroon
Description
Sanding Hand Pad, Abrasive Type Non-Woven, Abrasive Material Non-Woven, Color Maroon, Grade Fine, Overall Length 9 in, Overall Width 6 in, Grit 220, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.