Shop ZORO SELECT
See all product information
Create Account
Sanding Hand Pad
- Mfr # 78072775343
- Zoro # G323933488
product price:Â
$
1.29
/ea
Key Features
Series
D0740
Abrasive Type
Non-Woven
Grade
Medium
Grit
120
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78072775343
- Zoro #
- G323933488
- UPC #
- 780727753433
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 6 in
- Overall Length
- 9 in
- Length
- 9 in
Details
- Item
- Sanding Hand Pad
- Series
- D0740
- Abrasive Type
- Non-Woven
- Grade
- Medium
- Grit
- 120
- Abrasive Material
- Aluminum Oxide
- Color
- Tan
- Resistance Properties
- Tear
- Wire Color
- Tan
Description
Sanding Hand Pad, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Color Tan, Grade Medium, Series D0740, Overall Length 9 in, Overall Width 6 in, Grit 120, Resistance Properties Tear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.