Zoro Homepage

Sanding Sheet, 11x9 In, 600 G, SC, PK50

  • Mfr # 5ZMK4

  • Zoro # G9000704


product price: $27.69
/pk 50, $0.55/ea

Key Features

Backing Material
Waterproof Paper
Width
9"
Length
11"
Grade
Super Fine
Backing Weight
J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZMK4
Zoro #
G9000704
UPC #
190735551523
Country of Origin
Unknown

Dimensions

Width
9"
Length
11"
Overall Length
11 in
Overall Width
9 in

Details

Item
Sanding Sheet
Grit
600
Backing Material
Waterproof Paper
Grade
Super Fine
Backing Weight
J
Abrasive Type
Coated
Abrasive Material
Silicon Carbide
Color
Black
Resistance Properties
Water

Description

Formerly Imperial Supplies.


Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight J, Grit 600, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Color Black, Grade Super Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.