Sanitary Gasket, Black, 0.2 in Thickness
Mfr # ZUSA-SG-E-4
Zoro # G210018014
product price: $5.45
/eaKey Features
Thickness
0.2 in
Color
Black
Metal Detectable
No
Includes Mesh
No
Connection/Fitting Type
Tri-Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-SG-E-4
Zoro #
G210018014
UPC #
193005162511
Country of Origin
United States
Dimensions
Thickness
0.2 in
Outside Diameter Style
Standard
Inside Diameter
3.9 in
Details
Color
Black
Item
Sanitary Gasket
Metal Detectable
No
Includes Mesh
No
Connection/Fitting Type
Tri-Clamp
For Fluid Type
Chemical, Oil, Water
Center Construction
None
For Piping System
Biotech Industries, Pharmaceuticals
Sanitary Certification
FDA for Food and Beverage
Reinforced
Yes
Hardness
Shore 70D
Standards
FDA CFR 21 177.2600
Minimum Operating Temperature
-60 Degrees F
Gasket Material
EPDM
System of Measurement
Inch
X-Ray Detectable
Not Rated
For Environment
Sanitary
Maximum Operating Temperature
300 Degrees F
Description
Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 4 in, Inside Diameter 3.9 in, Outside Diameter 4.5 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -60 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced Yes, Metal Detectable No, Sanitary Certification FDA for Food and Beverage
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.