Shop ZORO SELECT
See all product information
Create Account
Sanitary Gasket, Clear, 0.2 in Thickness
- Mfr # ZUSA-SG-S-2
- Zoro # G510017878
product price:Â
$
3.85
/ea
Key Features
Thickness
0.2 in
Color
Clear
Metal Detectable
No
Includes Mesh
No
Center Construction
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-SG-S-2
- Zoro #
- G510017878
- UPC #
- 193005163310
- Country of Origin
- United States
- Color
- Clear
- Item
- Sanitary Gasket
- Metal Detectable
- No
- Includes Mesh
- No
- Center Construction
- None
- Sanitary Certification
- FDA for Food and Beverage
- Reinforced
- Yes
- For Fluid Type
- Chemical, Steam, Water
- For Piping System
- Biotech Industries, Pharmaceuticals
- Connection/Fitting Type
- Tri-Clamp
- Maximum Operating Temperature
- 450 Degrees F
- Minimum Operating Temperature
- -80 Degrees F
- Standards
- FDA CFR 21 177.2600
- Gasket Material
- Silicone
- System of Measurement
- Inch
- For Environment
- Sanitary
- Hardness
- Shore 70D
- X-Ray Detectable
- Not Rated
- Resistance Properties
- Chemical-Resistant, Steam-Resistant, Water-Resistant
Dimensions
- Thickness
- 0.2 in
- Outside Diameter Style
- Standard
- Inside Diameter
- 1.9 in
Description
Sanitary Gasket, Gasket Material Silicone, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 2 in, Inside Diameter 1.9 in, Outside Diameter 2.5 in, Color Clear, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 450 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced Yes, Metal Detectable No, Sanitary Certification FDA for Food and Beverage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.