Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanitary Gasket, White, 0.2 in Thickness

  • Mfr # ZUSA-SG-T-1/2

  • Zoro # G010017910


product price: $4.29
/ea

Key Features

Thickness
0.2 in
Color
White
Metal Detectable
No
Includes Mesh
No
Center Construction
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-SG-T-1/2
Zoro #
G010017910
UPC #
193005163464
Country of Origin
United States

Dimensions

Thickness
0.2 in
Outside Diameter Style
Standard
Inside Diameter
0.4 in

Details

Color
White
Item
Sanitary Gasket
Metal Detectable
No
Includes Mesh
No
Center Construction
None
For Fluid Type
Chemical, Steam
Sanitary Certification
3A for Dairy, Pharmaceutical, Food and Beverage, FDA for Food and Beverage
Reinforced
No
For Piping System
Biotech Industries, Pharmaceuticals
Connection/Fitting Type
Tri-Clamp
For Environment
Sanitary
Maximum Operating Temperature
500 Degrees F
X-Ray Detectable
Not Rated
Gasket Material
PTFE
Minimum Operating Temperature
-100 Degrees F
System of Measurement
Inch
Hardness
Shore 55D

Description

Sanitary Gasket, Gasket Material PTFE, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1/2 in, Inside Diameter 0.4 in, Outside Diameter 0.9 in, Color White, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 500 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.