Zoro Homepage

Sanitary Tee Sanitary Tap Tee, 2" x 3" Pipe, Female Socket, Cast Iron, 0 psi

  • Mfr # ZFB221222

  • Zoro # G600722484


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Sanitary Tee
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
2" x 3"
Class
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFB221222
Zoro #
G600722484
UPC #
810074085472
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
2" x 3"
Fitting Side C Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side A Outside Diameter
3 3/8 in
Bend Nominal Dimensions
3 3/4 x 3 9/16 x 2 5/8
Fitting Side C Outside Diameter
3 3/8 in
Fitting Side B Outside Diameter
2 3/8 in
Fitting Side B Nominal Pipe Size
2 in
Overall Length
6 3/8 in

Description

Sanitary Tee, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 2 in, Female, Socket, 2 3/8 in, 3 in, Female, Socket, 3 3/8 in, 0 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.