Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanitary Tee Sanitary Tee, 3" x 4" Pipe, Female Socket, Cast Iron, 0 psi

  • Mfr # ZFBSVFSTE43

  • Zoro # G200918409


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Sanitary Tee
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
3" x 4"
Class
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFBSVFSTE43
Zoro #
G200918409
UPC #
810074088299
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
3" x 4"
Fitting Side B Nominal Pipe Size
3 in
Bend Nominal Dimensions
7 1/2 x 4 1/2 x 2 1/2
Fitting Side A Outside Diameter
4 1/4 in
Fitting Side C Nominal Pipe Size
4 in
Fitting Side C Outside Diameter
5 1/4 in
Fitting Side B Outside Diameter
4 1/4 in
Overall Length
13 in
Fitting Side A Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Sanitary Tee
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Class
0 psi
Item
Sanitary Tee
Standards
ASTM A74
Max. Steam Pressure
0
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Socket
Color
Green
Application
DWV
Includes Seal
No
Finish/Coating
Epoxy Coated
Fitting Side C Type
Socket
Fitting Side C Gender
Female
Fitting Side A Type
Socket
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Material Grade
Green Cast Iron
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
0 psi

Description

Sanitary Tee, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 1/4 in, 3 in, Female, Socket, 4 1/4 in, 4 in, Female, Socket, 5 1/4 in, 0 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.