Sanitary Tee Sanitary Tee, Iron, Class 20
Mfr # SVFSTE108
Zoro # G213115673
product price: $1,438.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Sanitary Tee
Pipe Fitting Material
Iron
Class
Class 20
Standards
ASTM A74, ICC Listed, UPC Listed
Fitting Side C Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVFSTE108
Zoro #
G213115673
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Side A Nominal Pipe Size
10 in
Fitting Side B Nominal Pipe Size
8 in
Fitting Side C Nominal Pipe Size
10 in
Details
Specific Fitting Shape
Sanitary Tee
Pipe Fitting Material
Iron
Class
Class 20
Item
Sanitary Tee
Standards
ASTM A74, ICC Listed, UPC Listed
Fitting Side C Gender
Female
Maximum Operating Pressure
5 psi
Fitting Side A Type
Spigot
Fitting Side A Gender
Male
Fitting Side B Type
Hub
Fitting Side B Gender
Female
Color
Black
Fitting Side C Type
Hub
Description
Metal Pipe Fittings
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.